MM ECS-A4.00X10-2T06 Insert Grade IC908
0
1

MM ECS-A4.00X10-2T06 Insert Grade IC908

Order Code: ZT1391349X

£59.99 Inc VAT (20%)
£61.993% off


Description

MM ECS MULTI-MASTER, centering drill (DIN 332), interchangeable solid carbide heads feature a hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.

Features and Benefits
• Interchangeable for an excellent tooling solution
• Fine grain substrate with excellent chipping resistance for added durability
• TiAlN PVD coating for high wear and oxidation resistance

Typical Applications
• Centre drilling

Standards
• Grade: IC908
• ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
• ISO Range - H/S/N: (H10-H20)(S10-S25)

See full description
Specifications for MM ECS-A4.00X10-2T06 Insert Grade IC908
  • Material Grade
    IC908
  • ISO Designation
    MM ECS-A4.00X10-2T06
  • Number of Flutes
    2
  • MFR Part No.
    5622351
  • Cutting Diameter
    4.12
  • Cutter Material
    Carbide