1-C TA Pro Holder 5XD Length 25mm Flanged Shank

Order Code: ZT5369230S

£419.99 Inc VAT (20%)


Description

These replaceable insert drill holders offer an ideal solution for medium-sized job shops as well as in high-production facilities. Each drill holder achieves phenomenal tool life at high penetration rates, especially in situations where the balance of chip formation is critical. These drill holders are designed to increase productivity across multiple industries including automotive, heavy equipment, firearms, defense, and agriculture.

Features and Benefits
• Achieves phenomenal tool life even at high penetration rates, ensuring consistent performance and reducing downtime
• Proprietary coolant outlet configuration provides superior performance, even in low coolant applications, enabling smooth operation in extreme conditions while reducing wear and heat generation
• Unique design performs reliably at speeds far exceeding typical spade drill limits, maximising output in short production runs and general-purpose applications
• The T-A pro delivers consistent, predictable results in high-stress environments

See full description
Specifications for 1-C TA Pro Holder 5XD Length 25mm Flanged Shank
  • Shank Diameter
    25mm
  • Overall Length
    198.8mm
  • Depth x Diameter Ratio
    5xD
  • Shank Type
    Flanged
  • Series
    1
  • Shank Length
    56mm
  • Maximum Diameter
    24.37mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome