Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Replaceable Tip Drills
134N-0204 53.98MM CPM-M4HSS TiCN Coat Insert
By Allied Machine and Engineering
Order Code:
ZT1146646X
£62.99
Inc VAT (20%)
1
Add to basket
Get it in
10-14
working days
Available
GBP
62.99
https://www.zoro.co.uk/shop/tools-and-machining/replaceable-tip-drills/134n-0204-53-98mm-cpm-m4hss-ticn-coat-insert/p/ZT1146646X
Add to quotation
View all Replaceable Tip Drills
Description
Size Range: 46.99 - 65.28mm MaximumSupplied in packs of 2 (packs cannot be split).
Tags:
#ClearanceProduct
Specifications
Specifications for 134N-0204 53.98MM CPM-M4HSS TiCN Coat Insert
MFR Part No.
134N-0204
Geometry
Standard
Material
High Speed Steel
Series
4 Series
Diameter
53.98mm
Finish/Coating
TiCN
Manufacturer Grade
CPM-M4
Point Angle
132°
Drilling System
T-A®
ISO Designation
134N-0204
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome