Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Replaceable Tip Drills
150T-13.2 13.20mm 5% CO Tin Coat Insert
By Allied Machine and Engineering
Order Code:
ZT3808881S
£29.99
Inc VAT (20%)
1
Add to basket
Get it on
Wed, 27th Nov
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/tools-and-machining/replaceable-tip-drills/150t-13-2-13-20mm-5-co-tin-coat-insert/p/ZT3808881S
Add to quotation
Schedule an order and save 5%
View all Replaceable Tip Drills
Description
Diameter Range 13.00 to 17.50mm
TiN Coated.
Grade: HSS Super Cobalt
Specifications
Specifications for 150T-13.2 13.20mm 5% CO Tin Coat Insert
Drilling System
T-A
MFR Part No.
150T-13.2
Material
Cobalt High Speed Steel
Diameter
13.2mm
Series
0 Series
ISO Designation
150T-13.2
Finish/Coating
TiN
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome