Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Replaceable Tip Drills
152N-29 29.00MM 5% Co TiCN Coat Insert
By Allied Machine and Engineering
Order Code:
ZT1146608X
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/tools-and-machining/replaceable-tip-drills/152n-29-29-00mm-5-co-ticn-coat-insert/p/ZT1146608X
Add to quotation
Schedule an order and save 5%
View all Replaceable Tip Drills
Description
CPM-T15 5% Super Cobalt. TiC-N Coated.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 152N-29 29.00MM 5% Co TiCN Coat Insert
MFR Part No.
152N-29
ISO Designation
152N-29
Series
2
Finish/Coating
TiCN
ISO Category Grade
P, S, M, H, K, N
Diameter
29mm
Point Angle
132
Material
Super Cobalt
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome