Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Replaceable Tip Drills
15YN-.386 9.80MM TiAlN Coat Insert
By Allied Machine and Engineering
Order Code:
ZT1021379P
£33.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£33.99
0%
5 - 9
£32.63
4%
10 +
£31.27
8%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/tools-and-machining/replaceable-tip-drills/15yn-386-9-80mm-tialn-coat-insert/p/ZT1021379P
Add to quotation
Schedule an order and save 5%
View all Replaceable Tip Drills
Description
Diameter Range 9.50 to 11.07mm
TiCN Coated.
Grade: HSS Super Cobalt
Diameter: 10.80mm (0.4252")
Tags:
#BulkDiscount
Specifications
Specifications for 15YN-.386 9.80MM TiAlN Coat Insert
Finish/Coating
TiCN
Drilling System
T-A
Material
Cobalt High Speed Steel
Series
Y Series
Diameter
9.8mm
Insert Size
Y
MFR Part No.
15YN-.386
ISO Designation
15YN-.386
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome