Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Replaceable Tip Drills
15YT-10.2 10.20MM 5% Co TiN Coat Insert
By Allied Machine and Engineering
Order Code:
ZT1415820X
£26.99
Inc VAT (20%)
£29.99
10% off
1
Add to basket
Get it in
9-13
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/tools-and-machining/replaceable-tip-drills/15yt-10-2-10-20mm-5-co-tin-coat-insert/p/ZT1415820X
Add to quotation
View all Replaceable Tip Drills
Description
Diameter Range 9.50 to 11.07mm
TiN Coated.
Grade: HSS Super Cobalt
Diameter: 10.50mm (0.4134")
Tags:
#ClearanceProduct
#ReducedPrice
Specifications
Specifications for 15YT-10.2 10.20MM 5% Co TiN Coat Insert
Diameter
10.2mm
Point Angle
132°
Geometry
Standard
Drilling System
T-A®
Finish/Coating
TiN
Material
Cobalt High Speed Steel
Series
Y Series
MFR Part No.
15YT-10.2
ISO Designation
15YT-10.2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome