Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Replaceable Tip Drills
1C50A-13 13.00MM KP40 TiAlN Carbide Insert
By Allied Machine and Engineering
Order Code:
ZT1146190X
£44.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£44.99
0%
5 +
£41.39
8%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
44.99
https://www.zoro.co.uk/shop/tools-and-machining/replaceable-tip-drills/1c50a-13-13-00mm-kp40-tialn-carbide-insert/p/ZT1146190X
Add to quotation
Schedule an order and save 5%
View all Replaceable Tip Drills
Description
C5 (P40) Solid Carbide. TiAIN Coated.
Tags:
#BulkDiscount
Specifications
Specifications for 1C50A-13 13.00MM KP40 TiAlN Carbide Insert
ISO Category Grade
P40
Material
Carbide
Finish/Coating
TiAlN
Series
T-A
Drilling System
T-A
MFR Part No.
1C50A-13
Diameter
13mm
Insert Size
0
ISO Designation
1C50A-13
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome