Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Replaceable Tip Drills
21000S-20FM HS Drill Body
By Allied Machine and Engineering
Order Code:
ZT1145659X
£259.99
Inc VAT (20%)
£279.99
7% off
1
Add to basket
Get it in
9-13
working days
Available
GBP
259.99
https://www.zoro.co.uk/shop/tools-and-machining/replaceable-tip-drills/21000s-20fm-hs-drill-body/p/ZT1145659X
Add to quotation
View all Replaceable Tip Drills
Description
Diameter range: 12.98 to 17.65mm.
Tags:
#ReducedPrice
Specifications
Specifications for 21000S-20FM HS Drill Body
Shank Type
Flanged Straight
Standards Met
ISO 7-1
Flute Type
Straight
Overall Length
97.6mm
Pipe Tap Size
1.8in
Body Length
47.6mm
Coolant Delivery
Coolant Through
Series
0 Series
MFR Part No.
21000S-20FM
Shank Diameter
20mm
Shank Length
41.9mm
Reference Length
50.4mm
Drilling System
T-A®
Drill Length Type
Stub
Maximum Drilling Depth
22mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome