Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Replaceable Tip Drills
21030S-40FM Stub Length Flange Holder
By Allied Machine and Engineering
Order Code:
ZT1145683X
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
10-14
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/tools-and-machining/replaceable-tip-drills/21030s-40fm-stub-length-flange-holder/p/ZT1145683X
Add to quotation
View all Replaceable Tip Drills
Description
Flanged Straight Shank
Diameter range: 34.34 to 47.80mm.
Specifications
Specifications for 21030S-40FM Stub Length Flange Holder
Reference Length
129.8mm
Shank Length
70.1mm
MFR Part No.
21030S-40FM
Body Length
125mm
Flute Type
Straight
Pipe Tap Size
1/4in
Overall Length
195mm
Standards Met
ISO 7-1
Drill Length Type
Stub
Maximum Drilling Depth
76.2mm
Coolant Delivery
Coolant Through
Series
3 Series
Drilling System
T-A®
Shank Type
Flanged Straight
Shank Diameter
40mm
ISO Designation
21030S-40FM
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome