23.00mm 1 Series TA Pro Carbide K Geometry TiAlN Insert

Order Code: ZT5369201S

£99.99 Inc VAT (20%)


Description

These T-A spade drills inserts are an excellent choice for general purpose drilling. The design provides fast penetration rates that produce good hole size and finish. The drills' standard geometry combines highly efficient and stable cutting action to minimize power consumption. Each drill is recommended for use with most steels including 4150, cast irons, high-temperature alloys, and aluminium alloys.

Features and Benefits
• Insert design offers substantial increases in penetration rates and tool life and improves centering, drill stability, and chip formation
• Provides smoother breakout on through hole applications
• Carbide construction is suitable for machining a wide range of materials

See full description
Specifications for 23.00mm 1 Series TA Pro Carbide K Geometry TiAlN Insert
  • Series
    1
  • Point Angle
    132
  • Finish/Coating
    TiAlN
  • Manufacturer Grade
    C3 (K10)
  • ISO Category Grade
    K
  • Material
    Carbide
  • Diameter
    23mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome