Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Replaceable Tip Drills
45ZH-12 12.00MM AM200 Coat Insert
By Allied Machine and Engineering
Order Code:
ZT1145958X
£50.99
Inc VAT (20%)
£54.99
7% off
1
Add to basket
Get it in
9-13
working days
Available
GBP
50.99
https://www.zoro.co.uk/shop/tools-and-machining/replaceable-tip-drills/45zh-12-12-00mm-am200-coat-insert/p/ZT1145958X
Add to quotation
View all Replaceable Tip Drills
Description
HSS Super Cobalt
AM200® Coated
Tags:
#ReducedPrice
Specifications
Specifications for 45ZH-12 12.00MM AM200 Coat Insert
Drilling System
GEN2 T-A
Point Angle
132°
Finish/Coating
AM200®
Series
Z Series
Geometry
High Elasticity
Diameter
12mm
Material
Cobalt High Speed Steel
MFR Part No.
45ZH-12
Manufacturer Grade
GEN2 T-A HSS Super Cobalt
Insert Size
Z
ISO Designation
45ZH-12
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome