Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Replaceable Tip Drills
4C1ZH-12 12.00MM AM200 Coat Insert
By Allied Machine and Engineering
Order Code:
ZT1145988X
£74.99
Inc VAT (20%)
£79.99
6% off
1
Add to basket
Get it in
9-13
working days
Available
GBP
74.99
https://www.zoro.co.uk/shop/tools-and-machining/replaceable-tip-drills/4c1zh-12-12-00mm-am200-coat-insert/p/ZT1145988X
Add to quotation
View all Replaceable Tip Drills
Description
T-A K35 Carbide
AM200® Coated
Tags:
#ClearanceProduct
#ReducedPrice
Specifications
Specifications for 4C1ZH-12 12.00MM AM200 Coat Insert
Finish/Coating
AM200®
Manufacturer Grade
K35
Geometry
High Elasticity
Diameter
12mm
Point Angle
132°
Material
Carbide
MFR Part No.
4C1ZH-12
Series
Z Series
Drilling System
GEN2 T-A®
ISO Designation
4C1ZH-12
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome