Data Protection Insert For FS2250 Series FSDPI08

Order Code: ZT1550773S

£399.99 Inc VAT (20%)


Description

For use in Phoenix FS2250 series filing cabinets, this data protection insert provides additional fire protection for computer media and back up tapes. The insert provides 90 minutes fire protection and has a water resistant seal to help prevent water damage by sprinkler systems or fire hoses. Fitted with a manual compression lock, the insert fits snugly into the drawer of your FS2250 series filing cabinet.
Insert for Phoenix FS2250 series filing cabinets
90 minutes fire protection for computer media and back up tapes
Water resistant seal
Manual compression lock
Fits snugly into drawer of FS2250 series

See full description
Specifications for Data Protection Insert For FS2250 Series FSDPI08
  • Weight
    2kg
  • Colour
    Light Grey
  • Form
    Data Protection Insert
  • Material
    Steel
  • Type
    Data Safes
  • Dimensions (W x D x H)
    380x500x260mm
  • Internal Dimensions
    282x402x165mm
  • Lock Type
    Compression Lock
  • Internal Volume
    11-20Ls
  • Capacity
    19L
  • Waterproof
    Water-resistant
  • Depth
    5mm
  • Width
    380mm
  • Height
    260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome