DFT 030304GD Insert Grade KCU40

Order Code: ZT1249733X

Qty of 5 for
£74.95 Inc VAT (20%)
£14.99 each

This product must be ordered in multiples of 5

Description

DFT Drill Fix™ DFT™ Insert Grade KCU40 Indexable Drill Insert
Features and Benefits:
Solid carbide is extremely heat resistant and used for high speed applications. It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
TiN/TiAlN is a multilayer coating that combines the high hardness of TiN and the heat resistance of TiAlN. It is commonly used on softer materials in general purpose applications.
Insert Style: DFT
Insert Size: 030304
Material: Carbide
Manufacturer's Grade: KCU40
Inscribed Circle (mm): 6.00
Inscribed Circle (Decimal Inch): 0.2362
Thickness (mm): 2.95
Thickness (Decimal Inch): 0.1160
Corner Radius (mm): 0.40
Corner Radius (Inch): 1/64
Corner Radius (Decimal Inch): 0.0156
Length (mm): 3.97
Length (Decimal Inch): 0.1563
Hole Diameter (mm): 2.65
Hole Diameter (Decimal Inch): 0.1043
Relief Angle: 8
Included Angle: 84
Coating: TiN/TiAlN
Coating Process: PVD
Shape: Trigon
Cutting Direction: Neutral
Chipbreaker: GD

See full description
Specifications for DFT 030304GD Insert Grade KCU40
  • Manufacturer Grade
    KCU40
  • MFR Part No.
    5065916
  • Drilling System
    Drill Fix™ DFT™
  • ISO Designation
    DFT 030304GD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome