Quantity | Price | Discount |
---|---|---|
1 - 4 | £42.99 | 0% |
5 + | £41.27 | 4% |
The Dewalt DT70784 is a 100 Piece Set of various Drills and Bits with 6 x DEWALT Black Gold HSS Drill Bits. They have a speed tip and a tough core for increased durability. The bits also incorporate a no spin shank that eliminates the frustration of the bit spinning in the chuck. Supplied in a TOUGH CASE+, this is part of a connectable case system that is TSTAK compatible. Individual TOUGH CASES can be clipped together for easy transportation.
Black Gold Drill Features:
Optimized tip geometry for better drilling progress
Core reinforcement and optimized spiral groove for longer service life and better fracture stability
Non-slip shaft for a better grip of the drill and optimal power transmission for clean and round holes
Gold oxide finish
Contains:
1x Wood Drilling Flatwood 25mm
1x Wood Drilling Flatwood 22mm
1x Counter Sink Countersink
1x Adapter 1/4" Hex To 1/4" Square Adapter
1x Adapter 1/4" Hex To 3/8" Square Adapter
1x Screwdriving T10 25mm
2x Screwdriving T15 25mm
2x Screwdriving T20 25mm
2x Screwdriving T25 25mm
2x Screwdriving T30 25mm
1x Screwdriving T40 25mm
1x Screwdriving PZ1 25mm
1x Screwdriving PZ3 25mm
1x Screwdriving PH3 25mm
1x Screwdriving PH1 25mm
1x Screwdriving PH2 50mm
1x Screwdriving PZ2 50mm
1x Bit Holder DeWalt - Drive Guide
1x Bit Holder Standard Bit Holder
30x Screwdriving PZ2 25mm (In A Small Bulk Storage)
30x Screwdriving PH2 25mm (In A Small Bulk Storage)
1x Nut Drivers Hex Nut Driver 6mm
1x Nut Drivers Hex Nut Driver 8mm
1x Nut Drivers Hex Nut Driver 10mm
1x Nut Drivers Hex Nut Driver 13mm
1x Metal Drilling Black & Gold 8mm (Round Shank)
1x Metal Drilling Black & Gold 6mm (Round Shank)
1x Metal Drilling Black & Gold 5mm (Round Shank)
1x Metal Drilling Black & Gold 4mm (Round Shank)
1x Metal Drilling Black & Gold 3mm (Round Shank)
1x Metal Drilling Black & Gold 2mm (Round Shank)
1x Wood Drilling Brad Point 3mm
1x Wood Drilling Brad Point 4mm
1x Wood Drilling Brad Point 5mm
1x Wood Drilling Brad Point 6mm
1x Wood Drilling Brad Point 8mm
1x Wood Drilling Brad Point 10mm
1x Wood Drilling Brad Point 12mm