LCMX 030308-53 Insert Grade 235

Order Code: ZT1218619X

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

LCMX Coromant U Insert For Drilling

Insert Grade 235
(P40)(M35) CVD Ti (CN), TiN coated grade for use on Steel and Stainless Steel

Specifications for LCMX 030308-53 Insert Grade 235
  • ISO Designation
    LCMX 030308-53
  • Shape
    Rectangle
  • Cutting Edge Length
    3
  • Material
    Carbide
  • Insert Style
    LCMX
  • Insert Size
    303
  • ISO Category Grade
    P
    M
  • Manufacturer Grade
    GC235
  • ISO Cut
    M35
  • Corner Radius
    0.8
  • Finish/Coating
    TiCN/TiN
  • Material Application
    Stainless Steel
  • Chipbreaker
    53
  • MFR Part No.
    10090323
  • Drilling System
    CoroDrill 880
  • Series
    880

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome