Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Replaceable Tip Drills
WCMX 06T308R-51 Insert Grade 235
By Sandvik Coromant
Order Code:
ZT1139459X
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 - 19
£15.63
8%
20 +
£14.95
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/tools-and-machining/replaceable-tip-drills/wcmx-06t308r-51-insert-grade-235/p/ZT1139459X
Add to quotation
Schedule an order and save 5%
View all Replaceable Tip Drills
Description
Suitable for Indexable Drills.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for WCMX 06T308R-51 Insert Grade 235
Chipbreaker
51
Insert Size
06T3
Manufacturer Grade
235
Finish/Coating
TiCN/TiN
Insert Style
WCMX
Material Application
Steel
Stainless Steel
ISO Category Grade
M
P
Cutting Edge Length
6.5mm
Inscribed Circle
9.525mm
ISO Designation
WCMX 06T308R-51
Corner Radius
0.8
ISO Cut
P45 to N/A
M40 to N/A
Shape
Trigon
Material
Carbide
Drilling System
CoroDrill 880
MFR Part No.
5756149
Series
880
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome