38pcs Brushes Injector Seats Shafts Pipes Cylinders Cleaning

Order Code: ZT3738590S

£33.99 Inc VAT (20%)


Description

38pc universal hand brush injector seat or glow plug cleaning or decarbonising set to use before installing a new injector or glow plug on a wide range of vehicles with diesel engine. Brush can be attach to the handle directly or via an extension if necessary, thanks to this it will get to hard to reach areas easier. Set includes 12 different size brushes made of nylon, stainless steel, brass as well as 1/4" hex screwdriver extension bit holder (150mm) and a handle (140mm) Brush diameter 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm with overall length of 100mm. Supplied in carry case.
Set includes:

- Nylon brush (12pcs)
- Stainless steel (12pcs)
- Brass brush (12pcs)
- 1/4" hex screwdriver extension bit holder
- 1/4" hex screwdriver handle

See full description
Specifications for 38pcs Brushes Injector Seats Shafts Pipes Cylinders Cleaning
  • Number of Pieces
    38

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome