Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Pliers & Grips
/
Retaining and Lock Ring Pliers
42L Double Bite Cutting Ring Sph Industrie Hardend Treatment to SS Finish, PH Industrie - SR-L-42/2 K-SPH
By PH Industries
Order Code:
ZT5435933S
£64.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 18th Aug
Add to quotation
View all Retaining and Lock Ring Pliers
Description
42 L Double Bite Cutting Ring SPH Industrie Hardend treatment to SS Finish, PH Industrie
Specifications
Specifications for 42L Double Bite Cutting Ring Sph Industrie Hardend Treatment to SS Finish, PH Industrie - SR-L-42/2 K-SPH
Product Type
Hydraulic
Type
Double Bite Cutting Ring
Capacity
42L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome