Aluminium ring loose internal dia. 53 mm

Order Code: ZT2470359S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Aluminium ring loose internal dia. 53 mm

Specifications for Aluminium ring loose internal dia. 53 mm
  • Product Type
    Accessories for Wedges
  • Height
    13mm
  • Length
    79mm
  • Width
    79mm
  • VDE certified
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome