Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Retaining and Lock Ring Pliers
Auto Grip Box Joint Plier Spring Effect 12" Antidrop ACO AD627087
By EGA Master
Order Code:
ZT3282377S
£53.99
each
Inc VAT (20%)
£107.98 minimum order value
Quantity
Price
Discount
1 - 4
£53.99
0%
5 +
£51.83
4%
2
Add to basket
Minimum order quantity: 2.
Get it in
4-8
working days
Available
GBP
107.98
https://www.zoro.co.uk/shop/tools-and-machining/retaining-and-lock-ring-pliers/auto-grip-box-joint-plier-spring-effect-12-inch-antidrop-aco-ad627087/p/ZT3282377S
Add to quotation
View all Retaining and Lock Ring Pliers
Description
AUTO GRIP BOX JOINT PLIER SPRING EFFECT 12" ANTIDROP ACO
Tags:
#BulkDiscount
Specifications
Specifications for Auto Grip Box Joint Plier Spring Effect 12" Antidrop ACO AD627087
Size
12in
Product Type
Box Joint Plier
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome