Japanese Spring Water Pump Pliers 255mm MON2920

Order Code: ZT1288764P

£49.99 Inc VAT (20%)


Description

The Monument Japanese Spring Water Pump Pliers are exceptionally high-quality and versatile utility forged pliers. They are designed specifically to grip objects common in the plumbing and heating environment, including compression fittings, copper and iron pipes, and sanitary fittings. They have a 'Spring Return' design that helps to open the pliers and allows for precise control, even when wearing gloves. The high-carbon heat-treated teeth prevent slipping and are longer lasting. Fitted with anti-slip coated handles that provide an excellent grip. Made in Japan. These Monument Japanese Spring Water Pump Pliers have the following specification Length 255mm Capacity 53mm

See full description
Specifications for Japanese Spring Water Pump Pliers 255mm MON2920
  • Length
    255mm
  • Overall Length
    255mm
  • Capacity
    53mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome