Piston Ring Pliers 50-100mm Capacity

Order Code: ZT1120249X

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

To enable fast Installation or removal of piston rings. A self-adjusting spring tensioned mechanism manufactured from nickel-plated steel with PVC handles for extra grip.
Capacity: 50 - 100mm (2" - 4")

Specifications for Piston Ring Pliers 50-100mm Capacity
  • MFR Part No.
    219678CB
  • Additional Features
    Self-adjusting spring tensioned mechanism
    Manufactured from nickel-plated steel
    PVC handles
  • Opening Capacity
    50 to 100mm
  • Weight Each
    0.28kg
  • Overall Width
    165mm
  • Product Type
    Piston Ring Pliers
  • Overall Length
    300mm