0
1

Straight Head Valve Seal Ring Pliers


£10.99 Inc VAT (20%)

See all variants from £10.99

Description

Standard Length
For the easy removal of most valve stem seals and lower valve spring guides in restricted areas above the cylinder head. Overall length: 250mm, 50mm reach.

Extra Long
For the easy removal of most valve stem seals in multi-valve engines in restricted areas above the cylinder head. Gripping serrations inside the jaws aid gripping the outside diameter of the valve stem seal. Steel pliers with double riveted metal handles.
Overall length: 270mm, 80mm reach.

See full description

Feature Attributes

Product Type:
Valve Seal Ring Pliers
Additional Features:
Double riveted metal handles,Gripping serrations inside the jaws

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome