0
1
2
3
4

Top Grafer 20/22 Hog Ring Pliers With Magazine EDM0411

Order Code: ZT1460642S

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£61.434%


Description

The Edma Top Grafer 20/22 Hog Ring Pliers have a robust, lightweight design and are supplied with an easy to fit magzine cartridge, that can hold upto 50 hog rings. The magazine can be removed, for easy storage, via the easy fit screw. The pliers have patented ergonomic handles with a stainless steel coiled spring that has an anti rust coating for increased usage over time. For user safety and easy storage the handles feature a closing ring. There are also two wire cutters, located on the head. Compatible with Omega 20 and Delta 22.

See full description
Specifications for Top Grafer 20/22 Hog Ring Pliers With Magazine EDM0411
  • MFR Part No.
    EDM0411
  • Type
    Pliers
  • Plier Type
    Pliers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome