Universal Locking Ring Circlip Pliers

Order Code: ZT2116820S

£61.99 Inc VAT (20%)


Description

Large, heavy-duty universal locking ring circlip pliers for use with larger internal and external clips and rings. The threaded adjustment mechanism is designed for the effortless fitting and removal of circlips and can also be used with 3/8" drive accessories when extra leverage is necessary. A comprehensive set, including three sets of hardened carbon steel tips 2.5mm, 2.8mm and 3.5mm, designed to fit a wide range of clip sizes. For the fitting and removal of internal & external heavy duty circlips and locking rings.Includes 3 pairs of tips: 2.5mm, 3mm & 3.5mm (due to the nature of the application these tips are considered consumable). Min/Max opening: 10 - 100mm. The knurled adjuster can be used with 3/8" drive accessories for heavy duty clips. Simple to use clip pliers. Threaded adjuster is used to open and hold open the spring clip for removal and fitting.

See full description
Specifications for Universal Locking Ring Circlip Pliers
  • Number of Pieces
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome