0
1

Revolving Centre 1MT Heavy Duty

Order Code: ZT1125972X

£109.99 Inc VAT (20%)


Description

Manufactured from high alloy steel, heat treated and precision ground. Fitted with heavy duty precision taper roller and thrust bearings to support both radial and axial loads. The 60° point is ground after assembly for absolute concentricity. Designed for heavy load and high production applications where durability is the main criteria. Mounting Tapers are accurate to DIN228 Form A, Tolerance Class AT5.

Maximum runout:
No.2 to 5 taper: 0.005mm.
No.6 taper: 0.010mm.

(1)@2500rpm; (2)@2000rpm; (3)1000rpm

See full description
Specifications for Revolving Centre 1MT Heavy Duty
  • Radial Load @100
    35rpm
  • Morse Taper
    1
  • Weight
    0.25kg
  • Standards Met
    DIN228 Form A
  • Axial Load @100
    190rpm
  • Maximum Radial Load
    10rpm
  • Maximum RPM
    5000rpm
  • Axial Load @3000
    50rpm
  • Type
    Revolving Centre

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome