0
1

Revolving Centre 3MTR Heavy Duty

Order Code: ZT1125969X

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£61.434%


Description

Manufactured from high alloy steel, heat treated and precision ground. Fitted with heavy-duty precision taper roller and thrust bearings. Mounting Tapers accurate to DIN228 Form A,

Morse Taper 3
Tolerance Class AT5.
Point: 60°. Max. runout: 0.005mm.
Max. speed: 4000rpm.

See full description
Specifications for Revolving Centre 3MTR Heavy Duty
  • Maximum RPM
    4000rpm
  • Morse Taper
    3
  • Type
    Revolving Centre

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome