0
1
2

Planet Riffler Wrapper Set of 8

Order Code: ZT1206594S

£33.99 Inc VAT (20%)
£35.995.5% off
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£31.956%
10 +£29.9112%


Description

The Double Ended Wood Riffler Set is a premium quality set of hand tools designed for shaping and detailing in woodworking and other crafts. Made from high-quality steel, this set includes 8 double-ended tools, each with a unique shape and size to help you with shaping out less intricate work. The tools are heavy duty and yet compact, making them easy to maneuver and control for shaping work. Each one measures 8" long and features coarse-cut teeth.

The Double Ended Wood Riffler Set is incredibly versatile ideally suited for use with wood. They are ideal for creating less intricate details and shaping curves and contours.

Overall, the Double Ended Wood Riffler Set is an essential addition to any woodworker's tool collection, offering exceptional quality and versatility for creating intricate and detailed designs. Its double-ended design provides greater flexibility and convenience.

SKU: RWS6

See full description
Specifications for Planet Riffler Wrapper Set of 8
  • Product Type
    Riffler Set
  • Blade Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome