10 x 11mm Flat Ring Wrench

Order Code: ZT1004280X

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

Bi-hexagon ring spanners manufactured from chrome vanadium steel. Suitable for use in areas where access is awkward, allowing you to work around obstructions. The spanner heads conform to DIN 838.

Specifications for 10 x 11mm Flat Ring Wrench
  • Overall Length
    125mm
  • Number of Points
    12
  • Metric or Imperial
    Metric
  • Spanner Size
    10mm x 11mm
  • Material
    Chrome Vanadium Steel
  • Single or Double End
    Double End
  • Standards Met
    DIN 838
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome