Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Ring Wrenches
10mm x 13mm C/V RING SPANNER
By King Dick
Order Code:
ZT3293789S
£8.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.39
0%
5 - 9
£8.05
4%
10 - 19
£7.72
8%
20 +
£7.38
12%
1
Add to basket
Get it in
9-12
working days
Available
GBP
8.39
https://www.zoro.co.uk/shop/tools-and-machining/ring-wrenches/10mm-x-13mm-c-v-ring-spanner/p/ZT3293789S
Add to quotation
View all Ring Wrenches
Description
Size: 10mm x 113mm. Overall length 210mm.
Tags:
#BulkDiscount
Specifications
Specifications for 10mm x 13mm C/V RING SPANNER
Insulated
No
Single or Double End
Single End
Metric or Imperial
Metric
Spanner Size
10 x 13mm
Type
Ring Spanner
End Style
Closed
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome