Quantity | Price | Discount |
---|---|---|
1 - 4 | £25.99 | 0% |
5 - 9 | £24.95 | 4% |
10 + | £23.91 | 8% |
Professional individual metric 17mm hex impact socket bit for use with 3/4" drive impact wrench, ratchet or extension bar. Overall length of 89mm. Made of hardened and tempered Chrome Molybdenum (Cr-Mo) steel with manganese phosphate finish for extra corrosion resistance. Each feature retaining hole for extra safety (pin and safety ring can be purchased separately) Manufactured for professional daily use with air or battery powered impact wrench. Supplied as individual hex impact socket bit.
Specification:
- Size - 17mm
- Drive - 3/4"
- Length - 89mm