3" x 3.1/8" A/F Ch/Van Ring Spanner

Order Code: ZT1004277X

£499.99 Inc VAT (20%)


Description

Made from chrome vanadium steel with a satin finish body and highly polished heads, with double ended closed jaw bi-hexagon offset. Conform to DIN 838, BS 192 : 1982 & BS 3555 : 1998.

Specifications for 3" x 3.1/8" A/F Ch/Van Ring Spanner
  • Standards Met
    DIN 838
    BS 192 : 1982
    BS 3555 : 1998
  • Finish/Coating
    Satin
  • Angle of Handle Offset
    75°
  • Material
    Chrome Vanadium Steel
  • Number of Points
    12
  • Spanner Size
    3" x 3-1/8"
  • Single or Double End
    Single End
  • Insulated
    No
  • Metric or Imperial
    Imperial
  • Type
    Ring Spanner
  • End Style
    Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome