59.JE12 Set of 12 Metric Straight Offset-Ring Wrenches

Order Code: ZT3110043S

£199.99each Inc VAT (20%)
£399.98 minimum order value

Minimum order quantity: 2.

Description

The Facom has metric straight offset, ring wrenches sets. The size of the wrench in the set is the 6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x19, 21x23, 22x24, 26x28, 27x29, 30x32 mm.

Features and Benefits
• W ISO 10103, DIN 837, NF ISO 10103.
• Slim rings and short shank for working in congested spaces.
• 12-point heads giving 30° increments.
• Satin chrome finish.

See full description
Specifications for 59.JE12 Set of 12 Metric Straight Offset-Ring Wrenches
  • MFR Part No.
    59.JE12
  • Number of Points
    12
  • Number of Pieces
    12
  • Type
    Ring Spanner
  • Metric or Imperial
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome