0
1
2

Hi-Torq Metric Extra-Long Double Ring Ratchet Spanner Set (7 pc)

Order Code: ZT3959818S

£119.99 Inc VAT (20%)


Description

These Draper HI-TORQ® metric extra-long double ring ratchet and fixed end spanners are forged from chrome vanadium steel that is hardened, tempered, fully polished and mirror chrome plated for corrosion protection. The extra length provides better access to hard-to-reach spaces, while the 90-tooth ratchet mechanism gives 4° movement enabling use in tight spaces. Both ring ends are 12-point HI-TORQ®, which delivers maximum leverage by transferring torque to the flats and prevents slipping or damage to the fastener. The seven-piece set contains popular sizes. Supplied in a Tetron wallet.

See full description
Specifications for Hi-Torq Metric Extra-Long Double Ring Ratchet Spanner Set (7 pc)
  • Metric or Imperial
    Metric
  • Number of Pieces
    7
  • Material
    Chrome Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome