Imperial Double End Ring Ratchet Spanners, Chrome Vanadium Steel, Reversible


Select
£8.99 Inc VAT (20%)
Up to 11% off


See all variants from £8.99

Description

For use where access is limited. With a built-in ratchet mechanism to provide speed and a reversible action which can be achieved by depressing the reversing lever or by simply turning the wrench over. All ratcheting ring wrenches are manufactured from chrome vanadium steel with bi-hex rings*.
*1/4" x 5/16" is single hexagon.

Feature Attributes

Reversible Ratchet:
Yes
Angle of Handle Offset:
25 °
Material:
Chrome Vanadium Steel
Single or Double End:
Double End
Metric or Imperial:
Imperial
Insulated:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome