No.2, Metric Double End Ring Spanner, Chrome Vanadium Steel, 18mm x 21mm

Order Code: ZT1004295X

£21.99 Inc VAT (20%)


Description

6025740
Deep offset rings, strong but thin walls. To DIN 838, ISO 3318, ISO 1085, ISO 10104.
Gedore 31CrV3 vanadium steel, chrome-plated with polished rings.
Size: 18 x 21mm.
Length: 285mm.

See full description
Specifications for No.2, Metric Double End Ring Spanner, Chrome Vanadium Steel, 18mm x 21mm
  • Material
    Chrome Vanadium Steel
  • Standards Met
    ISO 3318
    ISO 10104
    DIN 838
    ISO 1085
  • Finish/Coating
    Chrome Satin
  • Single or Double End
    Double End
  • Spanner Size
    18mm x 21mm
  • MFR Part No.
    475
  • Metric or Imperial
    Metric
  • Overall Length
    285mm
  • Series
    No.2
  • Type
    Ring Spanner
  • Insulated
    No
  • End Style
    Closed