Ring - 20313-JV - Pack of 4

Ring - 20313-JV - Pack of 4

Order Code: ZT5613763SCopy

£55.99 Inc VAT (20%)
£61.999.5% off


Description

Specifications: Brand NILOS MPN 20313JV Material Steel ID - Inner Diameter 77.5mm OD - Outer Diameter 140mm Thickness 3.5mm Style JV Weight (kg) 0.275

Specifications for Ring - 20313-JV - Pack of 4
  • Material
    Steel
  • Inner Diameter
    77.5mm
  • Thickness
    3.5mm
  • Weight
    0.28kg
  • Outer Diameter
    140mm