Ring - 22309-JV - Pack of 4

Ring - 22309-JV - Pack of 4

Order Code: ZT5612649SCopy

£45.99 Inc VAT (20%)
£53.9914.5% off


Description

Specifications: Brand NILOS MPN 22309JV Material Steel ID - Inner Diameter 56mm OD - Outer Diameter 100mm Thickness 3mm Style JV Weight (kg) 0.196

Specifications for Ring - 22309-JV - Pack of 4
  • Material
    Steel
  • Weight
    0.2kg
  • Inner Diameter
    56mm
  • Thickness
    3mm
  • Outer Diameter
    100mm