Ring - 22318-JV - Pack of 2

Ring - 22318-JV - Pack of 2

Order Code: ZT5609803SCopy

£49.99 Inc VAT (20%)


Description

Specifications: Brand NILOS MPN 22318JV Material Steel ID - Inner Diameter 106mm OD - Outer Diameter 190mm Thickness 4mm Style JV Weight (kg) 0.148

Specifications for Ring - 22318-JV - Pack of 2
  • Material
    Steel
  • Weight
    0.15kg
  • Inner Diameter
    106mm
  • Outer Diameter
    190mm
  • Thickness
    4mm