Ring Wrench - Offset 24 x 27mm - E111503

Order Code: ZT1021768P

£19.99 Inc VAT (20%)


Description

The Facom® Offset Ring Wrench maximises efficiency and tool quality. Featuring a 70° offset angle, this 12 point OGV® ring wrench can access recessed nuts with ease. Designed to apply the maximum surface contact, damage to nuts and the tool itself is reduced for a longer life.

Features and Benefits
• High chrome finish
• OGV° ring profile
• Offset by 70°

See full description
Specifications for Ring Wrench - Offset 24 x 27mm - E111503
  • Metric or Imperial
    Metric
  • Angle of Handle Offset
    70°
  • MFR Part No.
    E111503
  • Standards Met
    ISO 1711-1
    ISO 3318
    DIN 838
    ISO 10104
    ISO 691
  • Material
    Chrome Vanadium Steel
  • Finish/Coating
    Chrome Polished
  • Number of Points
    12
  • Spanner Size
    24mm
    34mm
  • Overall Length
    330mm
  • Single or Double End
    Double End
  • Type
    Ring Spanner
  • Insulated
    No
  • End Style
    Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome