0
1

2681 Plier Style Swivel Head Riveter 2.4 - 4.8MM

Order Code: ZT3112735S

£22.49 Inc VAT (20%)

Currently unavailable

Description

Bahco 2681 Plier Riveter 2.4-4.8mm
The Bahco 2681 riveter is designed to fasten metal, leather and much more. It features 3 interchangeable nose pieces and a swivel head which can rivet at any angle.

Features:
Swivel head rivet tool with head that swivels 360° to rivet at any angle
Fasten metal, leather, canvas and vinyl, using 2, 4/3, 2/4, 0 or 4, 8 mm rivets
Three interchangeable nose pieces can be stored in the handle when not in use
Specification:
Length: 285mm
Weight: 760g

See full description
Specifications for 2681 Plier Style Swivel Head Riveter 2.4 - 4.8MM
  • Weight
    760g
  • Length
    285mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome