0
1
2
3

2730 Heavy Duty Riveter with 3 Noses (3 - 5mm)

Order Code: ZT4028352S

£22.99 Inc VAT (20%)


Description

Eclipse 2730 Heavy Duty Riveter with 3 Noses (3 - 5mm)
The Eclipse 2730 is best suited for engineering and maintenance projects. The riveter body and operating lever are manufactured from the finest pressed steel and the jaws, nose bushes and similar stressed parts are hardened and tempered for durability. The market leading professional heavy duty riveter is supplied with 3 interchangeable noses is 3, 4 & 5mm rivets.

Features:
Hardened and Tempered
Easy Grip Handle
Robust Design for added Strength
Nose Spanner Included
3 Interchangeable Nose Pieces 3.0mm 4.0mm 5.0mm
For use with Steel and Aluminium Rivets
Specification:
Nose Pieces: 3.0mm 4.0mm 5.0mm

See full description
Specifications for 2730 Heavy Duty Riveter with 3 Noses (3 - 5mm)
  • Product Type
    Riveter
  • Material
    Pressed steel
  • Nose Sizes
    3mm
    5mm
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome