2750 Lazy Tong Riveter

Order Code: ZT1280561S

£109.99 Inc VAT (20%)


Description

This powerful and versatile tool has the advantage of being operated with one hand, providing no loss in efficiency.
Useful on vehicle maintenance, agricultural projects and construction.
For use with rivet sizes 3, 4, 5mm
Supplied with 3 nozzles for use with 3mm, 4mm and 5mm rivets.

Specifications for 2750 Lazy Tong Riveter
  • Number of Nozzles
    3
  • Product Type
    Riveter
  • MFR Part No.
    2750 L
  • For Use With
    Rivet sizes - 3mm,4mm & 5mm
  • Nozzles Supplied
    4.0mm
    5.0mm
    3.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome