2750C Spiralux Compact Heavy Duty Lazy Tong Riveter

Order Code: ZT2603860S

£51.99 Inc VAT (20%)
£53.993.5% off


Description

Eclipse 2750C Spiralux Compact Heavy Duty Lazy Tong Riveter The Eclipse 2750C Lazy Tong Riveter is 25% lighter, smaller and easier to handle than traditional sized lattice riveters. Weighing in at only 1.50kg compared to 1.90kg for a typical lattice riveter. This means less strain on the operator. Fitted with a 3 piece alloysteel jaw mechanism with internal hexagonal grip design for added strength and durability. Aluminium alloy ergonomic designed body and ABS plastic handle with soft grip for comfortable use. Suitable for rivets in Steel, Aluminium and Stainless Steel in sizes 2.4mm - 3/32 inch, 3.2mm - 1/8 inch, 4.0mm - 5/32 inch, 4.8mm - 3/16 inch and 6.4mm - 1/4 inch. Features: Strong 3-piece alloy steel jaw Delivers more power with less effort Much easier on the arms and shoulders when popping lots of rivets Manually adjustable round knurling sleeve so the working length of each stroke can be changed to the preferred setting Specification: Rivet Type: Steel, Aluminium and Stainless Steel Rivet sizes: 2.4mm - 3/32 inch 3.2mm - 1/8 inch 4.0mm - 5/32 inch 4.8mm - 3/16 inch 6.4mm - 1/4 inch

See full description
Specifications for 2750C Spiralux Compact Heavy Duty Lazy Tong Riveter
  • Product Type
    Lazy Tong Riveter
  • Material
    Alloy steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome