0
1

2750HD Heavy Duty Lazy Tong Riveter with 4 Noses - 3-6.4mm

Order Code: ZT4133319S

£109.99 Inc VAT (20%)


Description

Eclipse 2750HD Heavy Duty Lazy Tong Riveter with 4 Noses (3-6.4mm)
The Eclipse 2750HD Lazy Tong Riveter has a heavy-duty construction and comes with 4 noses in sizes: 3, 4, 5 and 6.4mm. The Eclipse range of hand riveting tools offers a selection of models designed for light industrial and heavy-duty engineering use. The riveter bodies and operating levers are manufactured from the finest pressed steel and the jaws, nose bushes and similar stressed parts are hardened and tempered for durability.

Features:
Fixed head riveter ideal for use with stainless steel rivets up to 6.4mm (1/4") .
Powerful and versatile it has the advantage of being operated with one hand providing no loss of efficiency.
Useful on vehicle maintenance, agricultural and construction projects.

Specification:
For use with rivet sizes:
3mm (1/8")
4mm (5/32")
5mm (3/16")
6.4mm (1/4")
6.4mm (1/4") Monobolts

See full description
Specifications for 2750HD Heavy Duty Lazy Tong Riveter with 4 Noses - 3-6.4mm
  • Material
    Pressed steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome