0
1
2

2760 Long Arm Riveter with 4 Noses (3 - 6mm)

Order Code: ZT3961624S

£72.99 Inc VAT (20%)


Description

Eclipse 2760 Long Arm Riveter with 4 Noses (3 - 6mm)
The Eclipse 2760 Long Arm Riveter reduces the effort required to set rivets up to 6mm. For Use with Rivet sizes 3, 4, 5, 6mm. Probably the most powerful industrial hand riveter available today. Ideal for boat building and coachwork, agricultural machine maintenance, etc.

Powerful Heavy Duty Riveter
Solid All Metal Construction
Hardened and Tempered Nose Jaws and Bushes
Nose Spanner Included
4 Interchangeable Nose Pieces 3.0mm 4.0mm 5.0mm and 6.0mm
For use with Steel and Aluminium Rivets
Specification:
Weight: 2kg

See full description
Specifications for 2760 Long Arm Riveter with 4 Noses (3 - 6mm)
  • Weight
    2kg
  • Product Type
    Riveter
  • Nose Sizes
    5mm
    3mm
    6mm
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome