0
1
2
3
4
5
6
7
8

Brushless Cordless Nut Riveter 20V SV20 Series - Body Only

Order Code: ZT4184017S

£309.99 Inc VAT (20%)


Description

Suitable for aluminium rivet nuts with a pulling force of up to 4000N. Three selectable power settings to help preserve the battery by only supplying the force required. Quick release mechanism which allows for speedy mandrel changes. LED battery level indicator. Supplied with seven sets of threaded mandrels from M3 to M12. Requires compatible 20V battery and mains charger, sold separately.

See full description
Specifications for Brushless Cordless Nut Riveter 20V SV20 Series - Body Only
  • MFR Part No.
    CP20VNR
  • Weight
    1.45kg
  • Maximum Pulling Force
    4000N
  • Rivet Type
    Aluminium
  • Nozzle Size
    M3, M4, M5, M6, M8, M10, M12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome