Camshaft sprocket pulley puller set specially design for VAG (Audi, Skoda and Volkswagen) V6 and V8 engine with 4 or 6 cylinders. Different types of pulling arms will fit any number of spokes on the camshaft pulley (camshaft sprocket) Finished with 17mm hex head as well as ball end to reduce potential damage to sprocket. Recommended use with camshaft locking bar for VAG 2.4, 2.7, 2.8L 30v (ASTA A-VAG2425TDI) and locking tool strap for VAG 3.7, 4.2L V8 (ASTA A-VAGV6V8TDI) petrol engine.
Make & models:
Audi
- A3 (1996-2003)
- A4 (1994-2009) , A6 (1999-2005)
- A6 (1995-2005) , A6 Allroad (2000-2005)
- A8 (1996-2010) , A8 (1999-2009)
- RS4 (2000-2002)
- RS6 (2003-2005)
- S4 (1997-2001)
- S6 (2000-2004)
- S8 (1999-2003)
Seat
- Cordoba (1999-2002)
- Ibiza (1999-2002)
- Leon (2000-2005)
- Toledo (1999-2005)
Skoda
- Octavia (1997-2006)
- Superb (2002-2008)
Volkswagen
- Beetle (1998-2004)
- Bora (1997-2005)
- Caddy (1995-2004)
- Crafter (2006-2012)
- Golf (1997-2005)
- Passat (1996-2005)
- Phaeton (2003-20007)
- Polo (1999-2002)
- Touareg (2003-2007)
Engine codes:
- 1.9 SDi/TDi - AGP, AGR, AHF, ALH, AQM, ASV
- 2.4 V6 - AGA, AJG, ALF, ALW, AML, AMM, APL, APS, APZ, ARJ, ARN, ASM, BDV
- 2.5 TDi V6 - AFB, AKE, AKN, AYM, BAU, BCZ, BDG, BDH, BFC
- 2.5 TDi CR - BJJ, BJK, BJL, BJM, CEBA, CEBB, CECA, CECB
- 2.7 (t) V6 - AGB, AJK, ASJ, ARE, AZA, AZB, AZR, BES
- 2.8 V6 - ACK, AGE, AHA, ALG, AMX, APR, AQD, ATQ, ATX, BBG
- 3.7 V8 - AKC, AQG, BFL
- 4.2 V8 - AKB, ANK, AQF, AQH, AQJ, ARS, ART, ARU, ASG, AUX, AVN, AVP, AUW, AWN, AXQ, AYS, BBD, BCS, BCY, BFM, BGH, BGK, BHX, BJG, BRV
Set includes:
1. Camshaft Sprocket Puller
2. 17mm narrow
3. 23mm wide for odd number
4. Universal tool for even number (2pcs)
OEM:
1. T40001
Other OEM:
1.3032
Fuel type:
Petrol, Diesel